SMC CQ2KB40TF-75DZ COMPACT CYLINDER NON-ROTATING


Compact Cylinder

References
smc:CQ2KB40TF-75DZ
rubix:392A9967
manufacturer :798842
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter40 mm
Cylinder stroke75 mm
See all Specifications

Product details : SMC CQ2KB40TF-75DZ COMPACT CYLINDER NON-ROTATING


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter40 mm
Cylinder stroke75 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 92.57 excl. VAT
/ Each
£ 111.08 incl. VAT
  • Usually arrives within 14 working days