References
SMC:MGPM80TF-200Z
Rubix:265A1521
Manufacturer :MGPM80TF-200Z
EAN:3618035893336

Technical specifications
| Type | guide cylinder |
|---|---|
| Cylinder diameter | 202 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : SMC MGPM80TF-200Z
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. ??The series is designed for high side load applications found in material handling, lifting and stopping. The?cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
MGP-Z, Compact Guide Cylinder Configurator
Strengths
•Compact guide cylinder, high precision, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 332x202x92 mm |
|---|---|
| Logistic Weight | 12610 g |
| Type | guide cylinder |
| Cylinder diameter | 202 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 820.45 excl. VAT
/ Each
£ 984.54 incl. VAT
- Delivery usually within ( 8 ) days