References
Festo:DPDM-32-20-PA
Rubix:390A7917
Manufacturer :4828438
EAN:4052568292164

Documents
Product details : FESTO 4828438 COMPACT CYLINDER
Strengths
Double-acting and single-acting versions
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
Technical specifications
Attributes
| Type | compact cylinder dpdm-32-20-pa |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 85.77 excl. VAT
/ Each
£ 102.92 incl. VAT
- Delivery usually within ( 2 ) days