References
Aventics:0822393607
Rubix:272A7530
Manufacturer :0822393607


Technical specifications
| Type | compact cylinder series kpz |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Product details : AVENTICS 0822393607
Compact cylinder, Series KPZ
Compact cylinder
Technical specifications
Attributes
| Package weight | 373 g |
|---|---|
| Type | compact cylinder series kpz |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 172.13 excl. VAT
/ Each
£ 206.56 incl. VAT
- Usually arrives within 14 working days