References
SMC:MGPM20-25A
Rubix:107A3200
Manufacturer :00004741

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Product details : SMC MGPM20-25A GUIDED CYLINDER
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x83x36 mm |
|---|---|
| Logistic Weight | 843 g |
| Type | compact cylinder |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 300.55 excl. VAT
/ Each
£ 360.66 incl. VAT
- Delivery usually within ( 19 ) days