References
Festo:DPDM-6-20-PA
Rubix:390A7928
Manufacturer :4830903
EAN:4052568292553
Documents
Product details : FESTO 4830903 COMPACT CYLINDER
Strengths
Double-acting and single-acting versions
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
Technical specifications
Attributes
| Type | compact cylinder dpdm-6-20-pa |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 48.84 excl. VAT
/ Each
£ 58.61 incl. VAT
- Delivery usually within ( 2 ) days
