Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 188076 SHORT-STROKE CYLINDER ADVC-10-5-A-P-A
FESTO 188076 SHORT-STROKE CYLINDER ADVC-10-5-A-P-A
ADVC short stroke cylinder
References
festo:
ADVC-10-5-A-P-A
rubix:
113A4467
manufacturer :
188076
ean:
4052568076641
Technical specifications
Type
Short stroke cylinder ADVC
Cylinder diameter
10
mm
Cylinder stroke
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188076 SHORT-STROKE CYLINDER ADVC-10-5-A-P-A
Short stroke cylinder ADVC-10-5-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=10 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
Logistic Weight
30,15
g
Type
Short stroke cylinder ADVC
Cylinder diameter
10
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.75
excl. VAT
/
Each
£
41.70
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
AVENTICS COMPACT CYLINDER R422001335
SMC CQ2A80TF-50DCZ COMPACT CYLINDER
FESTO 536214 COMPACT CYLINDER ADN-12-20-I-P-A
SMC CDQMA80TF-15 GUIDE ROD TYPE COMPACT CYLINDER
SMC CDQ2KWB16-25DMZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD
SMC CHDKGB80-100M COMPACT HYDRAULIC CYLINDER
AVENTICS R422001330
SMC CDU20-5S AIR CYLINDER
SMC CDQ2WA12-15DZ COMPACT CYLINDER
SMC MGPKAM40TF-50 COMPACT GUIDE CYLINDER
SMC CDQMB80TF-25 GUIDE ROD TYPE COMPACT CYLINDER
AVENTICS R422001458
NORGREN RM/192032/M/25 32MM DA VDMA COMPACT CYLINDER
AVENTICS R422001064
SMC MGPA63TF-175Z COMPACT GUIDE CYLINDER