FESTO 4828500 COMPACT CYLINDER

Compact cylinder

See technical informationSee documents
References
Festo:DPDM-Q-32-10-P-PA
Rubix:390A7985
Manufacturer :4828500
EAN:4052568292331
brand logo
Technical specifications
Typecompact cylinder dpdm-q-32-10-p-pa
Cylinder diameter32 mm
Cylinder stroke10 mm
Documents

Product details : FESTO 4828500 COMPACT CYLINDER


Compact – shorter, lighter and can be screwed directly in different ways. Constant cushioning, with a non-rotating or through piston rod, single- or double-acting: exactly as you need.
Compact cylinder DPDM-Q

Strengths

Mounting via through-holes and an internal thread
Compact design
Different piston rod variants

Technical specifications


Attributes
Typecompact cylinder dpdm-q-32-10-p-pa
Cylinder diameter32 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 102.48 excl. VAT
/ Each
£ 122.98 incl. VAT
  • Delivery usually within ( 16 ) days