FESTO 554224 COMPACT CYLINDER ADNGF-20-25-P-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-20-25-P-A
Rubix:107A0673
Manufacturer :554224
EAN:4052568198527

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 554224 COMPACT CYLINDER ADNGF-20-25-P-A
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x38x36 mm |
|---|---|
| Logistic Weight | 206,35 g |
| Type | compact cylinder adngf |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 91.48 excl. VAT
/ Each
£ 109.78 incl. VAT
- Delivery usually within ( 6 ) days