FESTO 8173462 COMPACT CYLINDER
Compact cylinder, double-acting ADN
See technical informationSee documentsReferences
Festo:ADN-32-70-I-P-A
Rubix:390A4680
Manufacturer :8173462
EAN:4052568606619






Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 47 mm |
| Cylinder stroke | 70 mm |
Documents
Product details : FESTO 8173462 COMPACT CYLINDER
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 47 mm |
| Cylinder stroke | 70 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 75.93 excl. VAT
/ Each
£ 91.12 incl. VAT
- Usually arrives within 14 working days