References
SMC:CDQMB100TF-35
Rubix:107A7167
Manufacturer :00356510

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 35 mm |
Documents
Product details : SMC CDQMB100TF-35 GUIDE ROD TYPE COMPACT CYLINDER
The SMC CDQMB100TF-35 compact guided cylinder combines an integrated guide rod with a compact design for applications requiring good resistance to lateral loads and precise positioning.
Features
Specifications
Standards and operating instructions
Features
- Integrated guide rod to limit rotation.
- Anti-rotation accuracy of ±0.2° or less.
- Lateral load resistance 2 to 4 times higher than that of a CQ compact cylinder.
- Load can be mounted directly on the plate.
- Mounting dimensions compatible with the CQS and CQ2 series.
Specifications
- Type: compact guided cylinder.
- Bore diameter: 100 mm.
- Stroke: 35 mm.
- Maximum operating pressure: 1.0 MPa.
- Operating temperature: -10 to 70 °C.
- Fluid: air.
Standards and operating instructions
- Comply with the manufacturer's specifications and SMC precautions before commissioning.
- Do not use the product outside the specified pressure and temperature ranges.
- Do not disassemble or modify the product.
- Do not use it as a stopper and provide a machine design suited to loads and emergency stops.
- Compliance references mentioned in the SMC documentation: ISO 4414, ISO 4413, IEC 60204-1, ISO 10218-1.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 35 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy and stainless steel |
| Reaming diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 381.09 excl. VAT
/ Each
£ 457.31 incl. VAT
- Delivery usually within ( 11 ) days