References
Festo:AEN-S-10-5-I
Rubix:263A6106
Manufacturer :4891759

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 4891759 COMPACT CYLINDER AEN-S-10-5-I
The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 28.01 excl. VAT
/ Each
£ 33.61 incl. VAT
- Delivery usually within ( 2 ) days