Compact Guide Cylinder
Type | Double Acting (D/A) |
---|---|
Cylinder diameter | 80 mm |
Cylinder stroke | 150 mm |
Logistic Weight | 12500 g |
---|---|
Type | Double Acting (D/A) |
Cylinder diameter | 80 mm |
Cylinder stroke | 150 mm |
Max. service pressure | 10 bar |
Delivery usually within ( 19 ) days