References
Festo:AEN-S-6-10-A-A
Rubix:390A5019
Manufacturer :8080592
EAN:4052568447472
Product details : FESTO 8080592 COMPACT CYLINDER
The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
| Type | compact actuator aen-s |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 34.43 excl. VAT
/ Each
£ 41.32 incl. VAT
- Delivery usually within ( 2 ) days
