Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 8080593 COMPACT CYLINDER
FESTO 8080593 COMPACT CYLINDER
Compact cylinder
References
festo:
AEN-S-6-5-A
rubix:
390A5022
manufacturer :
8080593
ean:
4052568447489
Product details
Technical specifications
Product details : FESTO 8080593 COMPACT CYLINDER
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.08
excl. VAT
/
Each
£
24.10
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Check our products from related categories
CAMOZZI 10-3242-0503 31M2A032A050 CYLINDER
SMC CDQ2WA63TF-20DZ COMPACT CYLINDER
AVENTICS R422001369
CAMOZZI CYL-D.ACTING-40 BORE-30 STROKE-MALE ROD 32M2A040A030
SMC CU32-5D FREE MOUNT CYLINDER
FESTO 8080584 COMPACT CYLINDER
SMC CXSJM15-30 COMPACT TYPE DUAL ROD CYLINDER
SMC CQ2KA63TF-50DZ COMPACT CYLINDER NON-ROTATING
FESTO 526898 SHORT-STROKE CYLINDER ADVC-4-5-P
AVENTICS R422001279
SMC CDQ2WB160TF-20DCMZ COMPACT CYLINDER DOUBLE ROD
AVENTICS R422001049
MECALINE 879542 ISO 21287 COMPACT CYLINDER 20MM DIA/BORE STROKE 25MM
FESTO 156674 COMPACT CYLINDER ADVULQ-12-15-P-A
FESTO 157002 COMPACT CYLINDER AEVU-40-10-A-P-A