Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 5137803 COMPACT CYLINDER AEN-S-50-10-I-P-A
FESTO 5137803 COMPACT CYLINDER AEN-S-50-10-I-P-A
Compact cylinder
References
festo:
AEN-S-50-10-I-P-A
rubix:
263A6432
manufacturer :
5137803
ean:
4052568299613
Technical specifications
Type
Compact Cylinder
Cylinder stroke
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 5137803 COMPACT CYLINDER AEN-S-50-10-I-P-A
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder stroke
10
mm
Min. temperature
0
°C
Max. temperature
60
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.37
excl. VAT
/
Each
£
96.44
incl. VAT
Delivery usually within (
11
) days
Select variants (86)
Add to cart
Check our products from related categories
SMC ECDQ2B40-100D AIR CYLINDER
SMC MLGPM63TF-250Z-B COMPACT GUIDE CYLINDER WITH LOCK
SMC CQSKB16-10D NON-ROTATING COMPACT CYLINDER
FESTO 188285 SHORT-STROKE CYLINDER ADVC-63-15-I-P-A
SMC CQSB25-35DC COMPACT CYLINDER
SMC CDQ2WB180TF-50DCMZ COMPACT CYLINDER DOUBLE ROD
AVENTICS R422001087
FESTO 156610 COMPACT CYLINDER ADVU-25-15-A-P-A
SMC C55B20-10-X1439 COMPACT CYLINDER
FESTO 536224 COMPACT CYLINDER ADN-16-30-A-P-A
SMC CDQMA32TF-15 GUIDE ROD TYPE COMPACT CYLINDER
AVENTICS R422001193
SMC CDQ2KA63TF-50DMZ NON-ROTATING COMPACT CYLINDER
FESTO 156912 COMPACT CYLINDER ADVUL-80-10-P-A
SMC CDQ2KWA63TF-25DZ COMPACT CYLINDER