SMC CQSB25-35DC COMPACT CYLINDER


CQS Compact Cylinder

References
smc:CQSB25-35DC
rubix:2601424
manufacturer :00314199
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter25 mm
Cylinder stroke35 mm
See all Specifications

Product details : SMC CQSB25-35DC COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
C(D)QS, Compact Cylinder, Double Acting, Single Rod

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x63x40 mm
Logistic Weight191 g
TypeCompact Cylinder
Cylinder diameter25 mm
Cylinder stroke35 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 50.55 excl. VAT
/ Each
£ 60.66 incl. VAT
  • Delivery usually within ( 7 ) days