FESTO 5149291 COMPACT CYLINDER AEN-S-40-10-I-P-A
Compact cylinder
See technical informationSee documentsReferences
Festo:AEN-S-40-10-I-P-A
Rubix:263A6454
Manufacturer :5149291
EAN:4052568299842

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 5149291 COMPACT CYLINDER AEN-S-40-10-I-P-A
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 65.98 excl. VAT
/ Each
£ 79.18 incl. VAT
- Delivery usually within ( 11 ) days