FESTO 5149292 COMPACT CYLINDER

Compact cylinder

See technical information

References

Festo:AEN-S-40-25-I-P-A
Rubix:390A5016
Manufacturer :5149292
EAN:4052568299859
brand logo

Technical specifications

Typecompact cylinder aen-s-40-25-i-p-a
Cylinder diameter40 mm
Cylinder stroke25 mm

Product details : FESTO 5149292 COMPACT CYLINDER


The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.
Compact cylinder AEN-S

Strengths

•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications

Applications

Endurance Testing of Smartphone Buttons

Technical specifications


Attributes
Typecompact cylinder aen-s-40-25-i-p-a
Cylinder diameter40 mm
Cylinder stroke25 mm
£ 75.34 excl. VAT
/ Each
£ 90.41 incl. VAT
  • Usually arrives within 14 working days