References
SMC:CDQ2A80TF-15DCMZ
Rubix:108A5644
Manufacturer :00814168

Technical specifications
| Type | smc cdq2a80tf-15dcmz compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 15 mm |
Product details : SMC CDQ2A80TF-15DCMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2a80tf-15dcmz compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 15 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 149.89 excl. VAT
/ Each
£ 179.87 incl. VAT
- Delivery usually within ( 11 ) days