SMC CDQMB16-25 COMPACT CYLINDER/GUIDE ROD TYPE


Compact Cylinder

References
smc:CDQMB16-25
rubix:107A5193
manufacturer :00119135
C(D)QM, Compact Cylinder, Guide Rod Type
brand logo
Technical specifications
TypeCQM
Cylinder stroke25 mm
See all Specifications

Product details : SMC CDQMB16-25 COMPACT CYLINDER/GUIDE ROD TYPE


The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm bore sizes with the same mounting dimensions as the CQ2. The guide rod and plate allow work to be directly mounted. The CQM series offers 4 times the lateral load resistance of the CQ2K and non-rotating accuracy of ±0.2°.
•Guide rod type compact cylinder
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
•Standard strokes (mm): 5 to 100
•4 times the lateral load resistance of the CQ2K
•Non-rotating accuracy 0.2 or less

Magnet: D (Built-in)
Mounting: B [Through Hole (Standard)]
Bore Size: Ø16 mm
Port Thread: M Thread
Rc:
Stroke: 25 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m
Number: 2 pcs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x57x29 mm
Logistic Weight104 g
TypeCQM
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 72.70 excl. VAT
/ Each
£ 87.24 incl. VAT
  • Delivery usually within ( 4 ) days