FESTO 8092178 COMPACT CYLINDER AEN-S-25-10-A-P-A

Compact cylinder

See technical informationSee documents

References

Festo:AEN-S-25-10-A-P-A
Rubix:263A6639
Manufacturer :8092178
EAN:4052568302153
brand logo

Technical specifications

Typecompact cylinder
Cylinder diameter25 mm
Cylinder stroke10 mm
See all Specifications

Documents

Product details : FESTO 8092178 COMPACT CYLINDER AEN-S-25-10-A-P-A


The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.

Strengths

•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications

Applications

Endurance Testing of Smartphone Buttons

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter25 mm
Cylinder stroke10 mm
Min. temperature0 °C
Max. temperature60 °C
Max. service pressure10 bar
£ 51.78 excl. VAT
/ Each
£ 62.14 incl. VAT
  • Delivery usually within ( 6 ) days