SMC MGGMB40TF-450 GUIDED CYLINDER

Guide Cylinder

See technical information

References

SMC:MGGMB40TF-450
Rubix:246A3961
Manufacturer :00900274
brand logo

Technical specifications

Typesmc mggmb40tf-450 guided cylinder
Cylinder diameter40 mm
Cylinder stroke450 mm
See all Specifications

Product details : SMC MGGMB40TF-450 GUIDED CYLINDER


The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities

Strengths

•Slide bearing
Excellent in abrasion resistance
Non-lube operation under large load is possible
Shock absorber, adjusting bolt is standard
Long stroke is available

Technical specifications


Attributes
Typesmc mggmb40tf-450 guided cylinder
Cylinder diameter40 mm
Cylinder stroke450 mm
Max. temperature60 °C
Max. service pressure10 bar
Materialstainless steel
£ 978.58 excl. VAT
/ Each
£ 1,174.30 incl. VAT
  • Delivery usually within ( 27 ) days