References
Festo:AEN-S-20-10-A-P
Rubix:390A4997
Manufacturer :8092219
EAN:4052568461997
Product details : FESTO 8092219 COMPACT CYLINDER
The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.
8092219-COMPACT CYLINDER AEN-S-20-10-A-P
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
| Type | compact cylinder aen-s |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 39.75 excl. VAT
/ Each
£ 47.70 incl. VAT
- Delivery usually within ( 6 ) days
