References
SMC:CD75Y32-30-B-XC6A
Rubix:108A5935
Manufacturer :00209786

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC CD75Y32-30-B-XC6A AIR CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 81.26 excl. VAT
/ Each
£ 97.51 incl. VAT
- Delivery usually within ( 7 ) days