FESTO 4830902 COMPACT CYLINDER DPDM-6-15-PA

Compact cylinder

See technical informationSee documents
References
Festo:DPDM-6-15-PA
Rubix:263A6069
Manufacturer :4830902
EAN:4052568292546
brand logo
Technical specifications
Typedouble-acting
Cylinder diameter6 mm
Cylinder stroke15 mm
See all Specifications
Documents

Product details : FESTO 4830902 COMPACT CYLINDER DPDM-6-15-PA


Strengths

•Double- and single-acting versions
With and without protection against rotation
Easy to interchange compared to the compact cylinder DMM
Simple to mount thanks to a range of mounting interfaces

Applications

Stopping Small Parts

Technical specifications


Attributes
Typedouble-acting
Cylinder diameter6 mm
Cylinder stroke15 mm
Min. temperature-10 °C
Max. temperature80 °C
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 48.08 excl. VAT
/ Each
£ 57.70 incl. VAT
  • Delivery usually within ( 2 ) days