MECALINE 879546 ISO 21287 COMPACT CYLINDER 40MM DIA/BORE STROKE 25MM
ISO 21287 COMPACT CYLINDER
See technical informationSee documentsReferences
Mecaline:879546
Rubix:216A1342
EAN:3660338331015

Documents
Product details : MECALINE 879546 ISO 21287 COMPACT CYLINDER 40MM DIA/BORE STROKE 25MM
ISO 21287 COMPACT CYLINDER D.40-C=25
Technical specifications
Attributes
| Type | compact double-acting cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 39.45 excl. VAT
/ Each
£ 47.34 incl. VAT
- Usually arrives within 14 working days
