Compact cylinders MGP series
Type | Compact Guide Cylinder |
---|---|
Cylinder diameter | 80 mm |
Cylinder stroke | 75 mm |
Logistic Weight | 13000 g |
---|---|
Type | Compact Guide Cylinder |
Cylinder diameter | 80 mm |
Cylinder stroke | 75 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 7 ) days