NORGREN RM/92040/M/40 DA P CYLINDER
Compact Double Acting Cylinder
See technical informationSee documentsReferences
Norgren:RM/92040/M/40
Rubix:107A5897
Manufacturer :RM/92040/M/40


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : NORGREN RM/92040/M/40 DA P CYLINDER
Compact cylinder
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 117.76 excl. VAT
/ Each
£ 141.31 incl. VAT
- Usually arrives within 14 working days