References
SMC:MGPL16-25AZ
Rubix:2605396
Manufacturer :MGPL16-25AZ

Technical specifications
| Type | ball bushing bearing; double acting |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Product details : SMC MGPL16-25AZ COMPACT GUIDE CYLINDER
At SMC we have 'rolled' out an upgrade of our MGP Series guide cylinder, which is now smaller and boasts new features. The new MGP-Z is testament to our commitment to invest in ongoing research and development to refine and improve the performance and functionality of SMC products. The MGP-Z is up to 17% lighter and offers space savings thanks to shorter guide rods, without impacting on the variety of functions, robustness and quality performance of the original series. Another recent key development feature is that round auto switches can now be fitted directly onto the MGP-Z cylinder, removing the need for mounting brackets and reducing labour costs. The common issue of incorrectly positioned auto switches is also mitigated when using SMC's two colour indication solid state auto switch, D-M9*W. The MGP-Z has many standard feature options including three types of bearings, four mount designs, piping from two directions and offers cooper and fluorine free versions. Suitable for many industries including General Automation and Car, it has several applications including smooth pusher and lifter, lateral load by acting as a stopper where shock is applied, or minimising plate displacement.
•With Air Cushion.
•3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing.
•Compactness & Lightness
•Bore size: 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
•Strokes from 10 to 400mm (depending upon bore size)
•Auto switches can be mounted on 2 surfaces.
Bearing Type: L (Ball Bushing)
Bore Size: Ø16 mm
Port Thread Type: Rc [Or M5x0.8 for 16 Bores]
Stroke: 25 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Made to Order: None
•3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing.
•Compactness & Lightness
•Bore size: 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
•Strokes from 10 to 400mm (depending upon bore size)
•Auto switches can be mounted on 2 surfaces.
Bearing Type: L (Ball Bushing)
Bore Size: Ø16 mm
Port Thread Type: Rc [Or M5x0.8 for 16 Bores]
Stroke: 25 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Made to Order: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96x67x30 mm |
|---|---|
| Logistic Weight | 498 g |
| Type | ball bushing bearing; double acting |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 326.45 excl. VAT
/ Each
£ 391.74 incl. VAT
- Delivery usually within ( 8 ) days