NORGREN RM/92020/M/20 DA COMPACT M CYLINDER
Compact double acting cylinder
See technical informationSee documentsReferences
Norgren:RM/92020/M/20
Rubix:107A3745
Manufacturer :RM/92020/M/20


Technical specifications
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : NORGREN RM/92020/M/20 DA COMPACT M CYLINDER
Compact cylinder
Technical specifications
Attributes
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 64.35 excl. VAT
/ Each
£ 77.22 incl. VAT
- Usually arrives within 14 working days