References
SMC:ECDQ2B50-80D
Rubix:2602197
Manufacturer :ECDQ2B50-80D

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 80 mm |
Product details : SMC ECDQ2B50-80D COMPACT CYLINDER
Technical specifications
Attributes
| Logistic Weight | 1127 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 80 mm |
| Max. service pressure | 10 bar |
| Reaming diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 98.37 excl. VAT
/ Each
£ 118.04 incl. VAT
- Delivery usually within ( 6 ) days