References
SMC:MGPL16-100Z
Rubix:108A3795
Manufacturer :00935652



Technical specifications
| Type | ball bushing bearing; double acting |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC MGPL16-100Z COMPACT GUIDE CYLINDER
At SMC we have 'rolled' out an upgrade of our MGP Series guide cylinder, which is now smaller and boasts new features. The new MGP-Z is testament to our commitment to invest in ongoing research and development to refine and improve the performance and functionality of SMC products. The MGP-Z is up to 17% lighter and offers space savings thanks to shorter guide rods, without impacting on the variety of functions, robustness and quality performance of the original series. Another recent key development feature is that round auto switches can now be fitted directly onto the MGP-Z cylinder, removing the need for mounting brackets and reducing labour costs. The common issue of incorrectly positioned auto switches is also mitigated when using SMC's two colour indication solid state auto switch, D-M9*W. The MGP-Z has many standard feature options including three types of bearings, four mount designs, piping from two directions and offers cooper and fluorine free versions. Suitable for many industries including General Automation and Car, it has several applications including smooth pusher and lifter, lateral load by acting as a stopper where shock is applied, or minimising plate displacement.
•3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing.
•Compactness & Lightness
•Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
•Strokes from 10 to 400mm (depending upon bore size)
•4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting.
•Auto switches can be mounted on 2 surfaces.
Bearing Type: L (Ball Bushing Bearing)
Bore Size: Ø16 mm
Port Thread Type: Rc [Or M5x0.8 for 12, 16 Bores]
Lube-retainer: Without Stable Lubrication Function
Stroke: 100
Auto Switch: No Switch
Lead Wire Length: 0.5m [Or None in the Case of No Switch]
Number of Auto Switches: 2 pcs. [Or None in Case of No Switch]
Change of Guide Rod End Shape: None
Temperature Resistance: None
Low Speed: None
Fluororubber Seal: None
Grease for Food Processing Equipment: None
•Compactness & Lightness
•Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
•Strokes from 10 to 400mm (depending upon bore size)
•4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting.
•Auto switches can be mounted on 2 surfaces.
Bearing Type: L (Ball Bushing Bearing)
Bore Size: Ø16 mm
Port Thread Type: Rc [Or M5x0.8 for 12, 16 Bores]
Lube-retainer: Without Stable Lubrication Function
Stroke: 100
Auto Switch: No Switch
Lead Wire Length: 0.5m [Or None in the Case of No Switch]
Number of Auto Switches: 2 pcs. [Or None in Case of No Switch]
Change of Guide Rod End Shape: None
Temperature Resistance: None
Low Speed: None
Fluororubber Seal: None
Grease for Food Processing Equipment: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x67x30 mm |
|---|---|
| Logistic Weight | 1040 g |
| Type | ball bushing bearing; double acting |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 319.04 excl. VAT
/ Each
£ 382.85 incl. VAT
- Delivery usually within ( 4 ) days