SMC MGPM100TF-125Z COMPACT GUIDE CYLINDER
Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPM100TF-125Z
Rubix:393A0588
Manufacturer :00936306

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : SMC MGPM100TF-125Z COMPACT GUIDE CYLINDER
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. ??The series is designed for high side load applications found in material handling, lifting and stopping. The?cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Strengths
•Compact guide cylinder, high precision, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 277x240x112 mm |
|---|---|
| Logistic Weight | 16270 g |
| Type | compact guide cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 125 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 867.30 excl. VAT
/ Each
£ 1,040.76 incl. VAT
- Usually arrives within 14 working days