References
SMC:MDUB25-40DMZ
Rubix:393A8268
Manufacturer :MDUB25-40DMZ
EAN:3618035935951

Technical specifications
| Type | plate cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : SMC MDUB25-40DMZ PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Strengths
•Single acting, spring return/extend, plate cylinder
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
Auto switches can be mounted in 4 directions
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
Auto switches can be mounted in 4 directions
Technical specifications
Attributes
| Type | plate cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 83.66 excl. VAT
/ Each
£ 100.39 incl. VAT
- Delivery usually within ( 8 ) days