SMC MGPM100TF-75AZ COMPACT GUIDE CYLINDER AIR CUSHION
Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPM100TF-75AZ
Rubix:393A0638

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC MGPM100TF-75AZ COMPACT GUIDE CYLINDER AIR CUSHION
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. ??The series is designed for high side load applications found in material handling, lifting and stopping. The?cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Strengths
•Compact guide cylinder, high precision, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 13000 g |
|---|---|
| Type | compact guide cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,010.56 excl. VAT
/ Each
£ 1,212.67 incl. VAT
- Usually arrives within 14 working days