SMC CQ2B100TF-15DZ AIR CYLINDER

Compact Cylinder

See technical informationSee documents

References

SMC:CQ2B100TF-15DZ
Rubix:108A1668
Manufacturer :00717275
C(D)Q2, Compact Cylinder, Double Acting Single Rod

Technical specifications

Typestandard
Cylinder diameter100 mm
Cylinder stroke15 mm
See all Specifications

Documents

Product details : SMC CQ2B100TF-15DZ AIR CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
•Double acting, single rod, compact cylinder
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
•Standard stroke range (mm): 5 to 100
•Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
•Can mount small auto switches on 4 surfaces.

Magnet: None
Mounting: B (Through Hole [Standard])
Type: Standard
Bore Size: Ø100 mm
Port Thread Type: TF
Lube-retainer: Without Stable Lubrication Function
Stroke: 15
Body Option: Standard [Rod End Female Thread]
Auto Switch Groove: Z [Auto Switch Mounting Grooves]
Mounting Bolt: None
Rod End Bracket: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs.
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Made of Stainless Steel: None
Fluororubber Seal: None

Strengths

•Compact, double acting, double rod, large bore
Auto switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)117x124x80 mm
Logistic Weight1829 g
Typestandard
Cylinder diameter100 mm
Cylinder stroke15 mm
£ 134.03 excl. VAT
/ Each
£ 160.84 incl. VAT
  • Delivery usually within ( 4 ) days