FESTO EZH-2,5/9-10-B 164991 EZH-2.5/9-10B CYLINDER


EZH flat cylinder

References
festo:EZH-2,5/9-10-B
rubix:80320036
manufacturer :164991
ean:4052568073633
EZH-2,5/9-10-B Flat cylinder
brand logo
Technical specifications
Typeflat cylinder ezh
Cylinder diameter2.5 mm
Cylinder stroke10 mm
See all Specifications

Product details : FESTO EZH-2,5/9-10-B 164991 EZH-2.5/9-10B CYLINDER


Flat cylinder EZH-2,5/9-10-B Non-rotating Stroke=10 mm, Piston diameter=(* 6 mm, * Equivalent diameter), Cushioning=No cushioning, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistics dimensions (L x W x H)68x23x6 mm
Logistic Weight11,75 g
Typeflat cylinder ezh
Cylinder diameter2.5 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 77.15 excl. VAT
/ Each
£ 92.58 incl. VAT
  • Usually arrives within 14 working days