References
SMC:MGPM16-25A
Rubix:107A2062
Manufacturer :00086283

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC MGPM16-25A AIR CYLINDER
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96x67x30 mm |
|---|---|
| Logistic Weight | 317 g |
| Type | compact guide cylinder |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 255.12 excl. VAT
/ Each
£ 306.14 incl. VAT
- Delivery usually within ( 10 ) days