SMC CQ2WB63TF-40DZ COMPACT CYLINDER DOUBLE ROD

CQ2 Compact Cylinder

See technical informationSee documents
References
SMC:CQ2WB63TF-40DZ
Rubix:393A0233
Manufacturer :00799897
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter63 mm
Cylinder stroke40 mm
See all Specifications
Documents

Product details : SMC CQ2WB63TF-40DZ COMPACT CYLINDER DOUBLE ROD


Compact cylinder: standard double effect, single rod. Possibility to mount compact detectors on all four sides.

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Logistic Weight887 g
Typecompact cylinder
Cylinder diameter63 mm
Cylinder stroke40 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 129.00 excl. VAT
/ Each
£ 154.80 incl. VAT
  • Usually arrives within 14 working days