References
SMC:CDRBU2W20-90SZ
Rubix:2600610
Manufacturer :CDRBU2W20-90SZ

Technical specifications
| Type | rotary actuator |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25.5 mm |
Documents
Product details : SMC CDRBU2W20-90SZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
•Free mount type.
•12% weight reduction.
•Possible to move the plate mounting position as desired.
•Many mounting variations.
Magnet: D (Built-in)
Shaft Type: W (Double Shaft with Single Flat)
Size: 20 mm
Rotating Angle: 90 (90°)
Vane Type: S (Single Vane)
Connecting Port Location: Side Ported
Auto Switch: No Switch
Electrical Entry/Lead Wire Length: 0.5m
Number: 2 pcs.
•12% weight reduction.
•Possible to move the plate mounting position as desired.
•Many mounting variations.
Magnet: D (Built-in)
Shaft Type: W (Double Shaft with Single Flat)
Size: 20 mm
Rotating Angle: 90 (90°)
Vane Type: S (Single Vane)
Connecting Port Location: Side Ported
Auto Switch: No Switch
Electrical Entry/Lead Wire Length: 0.5m
Number: 2 pcs.
Strengths
•Rotary actuator, free-mounting type, CRBU2
Possible direct mounting from 3 directions
Possible direct mounting from 3 directions
Three styles of units available: switch,
angle adjusting, switch and angle adjusting
Available in single or double vane
Single vane type can rotate up to 270
Possible direct mounting from 3 directions
Possible direct mounting from 3 directions
Three styles of units available: switch,
angle adjusting, switch and angle adjusting
Available in single or double vane
Single vane type can rotate up to 270
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x44x44 mm |
|---|---|
| Logistic Weight | 143 g |
| Type | rotary actuator |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25.5 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy; stainless steel; carbon steel; nbr |
| Reaming diameter | 18.5 mm |
Show UNSPSC/ECL@SS
£ 166.69 excl. VAT
/ Each
£ 200.03 incl. VAT
- Delivery usually within ( 24 ) days