References
SMC:MGPM32TF-150
Rubix:112A6768
Manufacturer :00080018

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : SMC MGPM32TF-150 AIR CYLINDER
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
Technical specifications
Attributes
| Logistic Weight | 3540 g |
|---|---|
| Type | compact guide cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 150 mm |
Show UNSPSC/ECL@SS
£ 403.14 excl. VAT
/ Each
£ 483.77 incl. VAT
- Delivery usually within ( 19 ) days