References
Aventics:0822390606
Rubix:272A7504
Manufacturer :0822390606
EAN:3661475901192


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : AVENTICS 0822390606
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 114.94 excl. VAT
/ Each
£ 137.93 incl. VAT
- Usually arrives within 14 working days