References
SMC:CDUK10-40D-XC34
Rubix:108A9156
Manufacturer :00240899

Technical specifications
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : SMC CDUK10-40D-XC34 FREE MOUNT CYLINDER
Technical specifications
Attributes
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 109.72 excl. VAT
/ Each
£ 131.66 incl. VAT
- Delivery usually within ( 37 ) days