FESTO 156790 COMPACT CYLINDER ADVULQ-32-15-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-32-15-A-P-A
rubix:112A3055
manufacturer :156790
ean:4052568120436
ADVULQ-32-15-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter32 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 156790 COMPACT CYLINDER ADVULQ-32-15-A-P-A


Compact cylinder ADVULQ-32-15-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=15 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight376 g
TypeCompact cylinder ADVULQ
Cylinder diameter32 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 219.59 excl. VAT
/ Each
£ 263.51 incl. VAT