References
SMC:MGQL100-150
Rubix:112A2364
Manufacturer :MGQL100-150

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : SMC MGQL100-150 COMPACT GUIDE CYLINDER
The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 1300 Kg. traveling at 280 mm(sg, or smoothly lift a centered load of 450 Kg. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.
MGQL, Compact Guide Cylinder, Ball Bushing Bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112x303x224 mm |
|---|---|
| Logistic Weight | 15320 g |
| Type | compact guide cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 150 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,441.11 excl. VAT
/ Each
£ 1,729.33 incl. VAT
- Delivery usually within ( 7 ) days