Compact Guide Cylinder
Type | Compact Guide Cylinder |
---|---|
Cylinder diameter | 12 mm |
Cylinder stroke | 50 mm |
Logistics dimensions (L x W x H) | 29x105x58 mm |
---|---|
Logistic Weight | 340 g |
Type | Compact Guide Cylinder |
Cylinder diameter | 12 mm |
Cylinder stroke | 50 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 7 ) days