References
SMC:CDQ2B40-5DZ
Rubix:107A6791
Manufacturer :00791237

Technical specifications
| Type | smc cdq2b40-5dz air cylinder (compact cylinder, cq2 z series) |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 5 mm |
Product details : SMC CDQ2B40-5DZ AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2b40-5dz air cylinder (compact cylinder, cq2 z series) |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 5 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (cylinder tube, piston); stainless steel (piston rod); nbr seals |
Show UNSPSC/ECL@SS
£ 62.39 excl. VAT
/ Each
£ 74.87 incl. VAT
- Delivery usually within ( 7 ) days