Compact Guide Cylinder
Type | Compact Cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 75 mm |
Logistics dimensions (L x W x H) | 42x155x88 mm |
---|---|
Logistic Weight | 1111 g |
Type | Compact Cylinder |
Cylinder diameter | 25 mm |
Cylinder stroke | 75 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 7 ) days