SMC MGQM12-10 GUIDED CYLINDER


Compact Guide Cylinder

References
smc:MGQM12-10
rubix:112A7941
manufacturer :00005327
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter12 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC MGQM12-10 GUIDED CYLINDER


The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 1300 Kg. traveling at 280 mm(sg, or smoothly lift a centered load of 450 Kg. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.
•Compact guide cylinder
•Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
•Strokes from 10mm through 200mm depending upon bore size
•Variety of switches and a variety of lead wire lengths

Bore Size: 12mm
Thread Type: Metric (Bore ø12 to ø16) & Rc(PT)
Stroke: 10
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Fluororubber Seal: None

Strengths

Compact guide cylinder
Ball bushing bearing
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes from 10mm through 200mm depending upon bore size
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x58x49 mm
Logistic Weight226 g
TypeCompact Cylinder
Cylinder diameter12 mm
Cylinder stroke10 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 180.58 excl. VAT
/ Each
£ 216.70 incl. VAT
  • Delivery usually within ( 4 ) days